Fullerton Tool Co Inc 85250
Fullerton Tool Co Inc
85250
Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #04344066
MFR #85250
Quote Required
This product requires a Quote Request
Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #04344066
MFR #85250
Fullerton Tool Co Inc 85250
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #04344066
MFR #85250

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
85250 FILE ROTARY 1/4X3/4 CJR

Specifications

Cutting Edge Type
Single Cut, Single Cut
End Type
Radius End, Radius End
Finish/Coating
Uncoated, Uncoated
Head Diameter
1/4 in, 1/4 in
Head Material
High Speed Steel
Length of Cut
3/4 in, 3/4 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Tree, Tree
Trade Number
CJR, CJR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data