Fullerton Tool Co Inc 86501
Fullerton Tool Co Inc
86501
Burr - Single Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #04344071
MFR #86501
Quote Required
This product requires a Quote Request
Burr - Single Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #04344071
MFR #86501
Fullerton Tool Co Inc 86501
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #04344071
MFR #86501

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
86501 FILE ROTARY 1/2X3/4 GJT

Specifications

Cutting Edge Type
Single Cut, Single Cut
End Type
Pointed End, Pointed End
Finish/Coating
Uncoated, Uncoated
Head Diameter
1/2 in, 1/2 in
Head Material
High Speed Steel
Length of Cut
3/4 in, 3/4 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Tree, Tree
Trade Number
GJT, GJT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data