Fullerton Tool Co Inc 92750
Fullerton Tool Co Inc
92750
Burr - Single Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut
MI ITEM #04344074
MFR #92750
Quote Required
This product requires a Quote Request
Burr - Single Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut
MI ITEM #04344074
MFR #92750
Fullerton Tool Co Inc 92750
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut
MI ITEM #04344074
MFR #92750

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
92750 FILE ROTARY 3/4X5/8 JIN

Specifications

Cutting Edge Type
Single Cut, Single Cut
Finish/Coating
Uncoated, Uncoated
Head Diameter
3/4 in, 3/4 in
Head Material
High Speed Steel
Length of Cut
5/8 in, 5/8 in
Shank Diameter
1/4 in, 1/4 in
Shank Material
High Speed Steel
Shape
Inverted Cone, Inverted Cone
Trade Number
JIN, JIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data