Stanley Trade Tools 91-541
Stanley Trade Tools
91-541
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 8 Piece Set
MI ITEM #04344844
MFR #91-541
List Price
$35.68
/each
List Price
$35.68
/each
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 8 Piece Set
MI ITEM #04344844
MFR #91-541
Stanley Trade Tools 91-541
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 8 Piece Set
MI ITEM #04344844
MFR #91-541

Availability:
Limited Inventory
List Price
$35.68
/each
List Price
$35.68
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
91-541 SCREWDRIVER SET -CUSION GRIP 8PC
  • Soft-grip handle for excellent comfort and control
  • Large-diameter handles offer torque needed for driving wood screws
  • Smooth-domed end for fast spinning action
  • Chrome-plated bars for corrosion resistance
  • Tip identification for easy selection
  • Standard: 1/8" x 6", 3/16" x 4", 1/4" x 4" and 5/16" x 6"
  • Phillips®: 0 point x 4", 1 point x 4", 2 point x 6" and 3 point x 6"

Specifications

Blade Length
4 Phillips in, 4 Slotted in, 6 Phillips in, 6 Slotted in
Blade Shape
Round, Round
Blade Type
Round, Round
Flexible
Rigid
Handle Style
Cushion Grip, Cushion Grip
Insulated
Non-Insulated, Non-Insulated
Number Of Screwdrivers
8, 8
Replaceable Blade
Fixed Blade, Fixed Blade
Tip Sizes
5/16 in, #0 (Phillips), #1 (Phillips), #2 (Phillips), #3 (Phillips), 1/4 (Slotted) in, 3/16 (Slotted) in, 1/8 (Slotted) in
Tip Style
Slotted, Slotted, Phillips, Phillips
Weight
1.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data