Motion
72402 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 50M

3M
72402 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 50M

Scotch® Box Sealing Tape 375, Tan, 72 mm x 50 m, 24/Case
MI ITEM #04348941
MFR #72402 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 50M
List Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72402 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 50M

Scotch® Box Sealing Tape 375, Tan, 72 mm x 50 m, 24/Case
MI ITEM #04348941
MFR #72402 SCOTCH BOX SEALING TAPE 375 TAN 72MM X 50M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.84/each for your price

Overview

Mfr description
72402 SCOTCH BOX SEALING TAPE 375
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance packaging tape for heavy duty applications on a wide range of materials
  • High edge tear and split resistance ideal for ecommerce and single parcel shipments
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Specifications

  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    54.68 yd
  • Manufacturer Stock Number
    70006182938
  • Manufacturer Upc Number
    00021200724022
  • UPC_NO
    00021200724022
  • Tensile Strength
    70 in/lb
  • Thickness
    3.1 mil
  • Width
    2.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text