Mechanic Drill Bit Set - High Speed Steel Material, 1/64 in Increments, 1/16 in Smallest, 1/2 in Largest
MI ITEM #04348982
MFR #DF17829
Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
DF17829 1/16"TO 1/2" 29 PCS DRILL BITS
Specifications
Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Drill Bit Size
3/8 in, 5/16 in, 1/8 in, 1/4 in, 1/2 in, 7/32 in, 11/32 in, 7/16 in, 3/16 in, 9/32 in, 13/32 in, 15/32 in, 5/32 in, 3/32 in, 1/16 in, 25/64 in, 11/64 in, 21/64 in, 13/64 in, 15/64 in, 9/64 in, 7/64 in, 5/64 in, 17/64 in, 27/64 in, 23/64 in, 29/64 in, 31/64 in, 19/64 in
Finish/Coating
Uncoated, Uncoated
Flute Length
2 in, 3-1/8 in, 3 in, 2-1/2 in, 1-1/4 in, 1 in, 2-1/8 in, 2-1/4 in, 1-9/16 in, 1-15/16 in, 7/8 in, 1-7/8 in, 1-7/16 in, 3-1/4 in, 1-13/16 in, 2-9/16 in, 1-5/16 in, 2-7/8 in, 2-3/4 in, 2-1/16 in, 2-13/16 in, 1-11/16 in, 2-5/8 in, 2-11/16 in, 2-3/8 in, 2-15/16 in, 3-3/8 in
Increments
1/64 in, 1/64 in
Largest Drill Bit Size
1/2 in, 1/2 in
Material
High Speed Steel, High Speed Steel
Number of Pieces
29, 29
Overall Length
2 in, 5 in, 4 in, 3-1/8 in, 3 in, 2-1/2 in, 3-1/2 in, 2-1/4 in, 4-1/2 in, 4-5/8 in, 1-7/8 in, 4-3/4 in, 4-1/8 in, 3-1/4 in, 2-7/8 in, 4-1/4 in, 3-5/8 in, 2-3/4 in, 4-7/8 in, 2-5/8 in, 3-3/4 in, 2-3/8 in, 3-7/8 in, 3-3/8 in, 4-7/16 in, 4-3/16 in, 4-3/8 in, 4-1/16 in, 4-5/16 in
Series
DF17
Shank Diameter
3/16 in
Shank Type
Three Flats, Three Flats
Smallest Drill Bit Size
1/16 in, 1/16 in
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data