Delta Consolidated Industries Inc 758980
Delta Consolidated Industries Inc
758980
Jobox® Toolbox - Aluminum, Lockable, 18 in High, 18 in Deep, 30 in Long
MI ITEM #04350944
MFR #758980
Quote Required
This product requires a Quote Request
Jobox® Toolbox - Aluminum, Lockable, 18 in High, 18 in Deep, 30 in Long
MI ITEM #04350944
MFR #758980
Delta Consolidated Industries Inc 758980
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Toolbox - Aluminum, Lockable, 18 in High, 18 in Deep, 30 in Long
MI ITEM #04350944
MFR #758980

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
758980 JOBOX 30" TRUCK BOX

Specifications

Depth
18 in, 18 in
Height
18 in, 18 in
Length
30 in, 30 in
Lockable
Lockable
Material
Aluminum, Aluminum
Rolling
Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data