Techniweld 6010I156
Techniweld
6010I156
E6010 E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in
MI ITEM #04351878
MFR #6010I156
Quote Required
This product requires a Quote Request
Techniweld
6010I156
E6010 E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in
MI ITEM #04351878
MFR #6010I156
Techniweld 6010I156
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Techniweld
6010I156

E6010 E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in
MI ITEM #04351878
MFR #6010I156

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6010I156 5/32" ELECTRODES 50#

Specifications

Electrode Type
E6010 AC/DC, E6010 AC/DC
Material
Steel, Steel
Minimum Tensile Strength
470 N/mm²
Overall Diameter
5/32 in, 5/32 in
Package Quantity
50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data