1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Columbus McKinnon
85979
Hoist Chain - 0.3125 in Chain, 4,000 lb Load Limit, Compatible Hoist Type: Valustar WL, Valustar WR
MI ITEM #
04355563
MFR #
85979
List Price
$46.79
/each
Qty
List Price
$46.79
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Hoists
Hoist Chain
Columbus McKinnon 85979
Columbus McKinnon
85979
Hoist Chain - 0.3125 in Chain, 4,000 lb Load Limit, Compatible Hoist Type: Valustar WL, Valustar WR
MI ITEM #
04355563
MFR #
85979
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Columbus McKinnon
85979
Hoist Chain - 0.3125 in Chain, 4,000 lb Load Limit, Compatible Hoist Type: Valustar WL, Valustar WR
MI ITEM #
04355563
MFR #
85979
Availability:
Factory Order
List Price
$46.79
/each
Sign in
for your price
Qty
List Price
$46.79
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
85979 CHAIN LOAD 5/16" D/B C/H
Specifications
Chain Size
0.3125 in - 5/16 in
Compatible Hoist Type
Valustar WL, Valustar WR
Working Load Limit
4,000 lb
Required Chain Length
11-1/2 ft, 22-3/16 ft
Reeving
1, 2
Outside Link Length
1.482 in
Outside Link Width
1.03 in
Compatible Lift Height
10 ft
Weight
0.94 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more