1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
7100033521
Post-it® Flags 680-1-24, 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Red 24 dis/pk 2 pk/cs
MI ITEM #
04355590
MFR #
7100033521
List Price
$84.41
/each
Qty
List Price
$84.41
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Home & Office Supplies
Flags, Tabs & Page Markers
3M 7100033521
3M
7100033521
Post-it® Flags 680-1-24, 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Red 24 dis/pk 2 pk/cs
MI ITEM #
04355590
MFR #
7100033521
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100033521
Post-it® Flags 680-1-24, 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Red 24 dis/pk 2 pk/cs
MI ITEM #
04355590
MFR #
7100033521
Availability:
Factory Order
List Price
$84.41
/each
Sign in
for your price
Qty
List Price
$84.41
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
96879 POST-IT FLAGS 680-1-24 1"X1.7"
Red, 1 in. Wide.
Find it fast.
Flags make it simple to mark and highlight important information.
Ideal for marking documents without writing on them.
50/Dispenser, 24 Dispensers/Pack
Use to draw attention to critical items, organize files or color-coding.
Make it simple to request action.
Sticks securely, removes cleanly.
The dispenser keeps flags organized and easy to find.
Show More
Specifications
Color
Red
Number of Sheets
1200
Overall Length
1.7000 in
Overall Width
1.0000 in - 1 in
Minimum Order Quantity
2
Manufacturer Stock Number
7100033521
3M Legacy Stock Number
70071419538
Manufacturer UPC Number
00051131968790
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.