Techniweld E6010
Techniweld
E6010
E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in
MI ITEM #04376891
MFR #E6010
Quote Required
This product requires a Quote Request
E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in
MI ITEM #04376891
MFR #E6010
Techniweld E6010
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in
MI ITEM #04376891
MFR #E6010

Availability:
In stock
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6010I15605 5/32 6010 ELECTRODE 5#

Specifications

Electrode Type
E6010 AC/DC, E6010 AC/DC
Material
Steel, Steel
Minimum Tensile Strength
470 N/mm²
Overall Diameter
5/32 in, 5/32 in
Package Quantity
5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data