Proto Tools J293NC
Proto Tools
J293NC
Locking Pliers - Chrome/Nickel, 10 in Overall Length
MI ITEM #04386994
MFR #J293NC
List Price
$41.36
/each
List Price
$41.36
/each
Locking Pliers - Chrome/Nickel, 10 in Overall Length
MI ITEM #04386994
MFR #J293NC
Proto Tools J293NC
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Chrome/Nickel, 10 in Overall Length
MI ITEM #04386994
MFR #J293NC

Availability:
Factory Order
List Price
$41.36
/each
List Price
$41.36
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J293NC LOCKING PLIER

Specifications

Adjustment Type
Screw
Finish/Coating
Chrome/Nickel
Includes Cutter
Cutter Not Included, Cutter Not Included
Jaw Thickness
5/8 in
Material
Alloy Steel
Nose Shape
Curved, Curved
Overall Length
10 in, 10 in
Release Type
Trigger Release, Trigger Release
Spring Return
Spring Return

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data