Motion
86103
Burr-Rx End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 3/4 in Brush Dia, 10000 RPM Max
MI ITEM #04389554
MFR #86103
List Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 3/4 in Brush Dia, 10000 RPM Max
MI ITEM #04389554
MFR #86103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.82/each for your price

Overview

Mfr description
86103 3/4" BURR-RX END BRUSH, COATED CU
  • Ideal for addressing recesses and internal features
  • For cleaning heavy deposits from valve guides in gas and diesel engines
  • 2000 rpm maximum speed
  • Deliver a targeted brushing action to a specific area on a part
  • 400 Percent Greater Edge Cutting Action Compared to Traditional Silicon Carbide

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.043 in
  • Trim Length
    1/4 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.043 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Overall Length
    2.3000 in
  • Mount Type
    Shank
  • Bridled
    Bridled
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861032
  • UPC_NO
    012382861032
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text