Weiler 44734
Weiler
44734
External Tube Brush, For Tube Outside Diameter: 3/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389609
MFR #44734
List Price
$11.46
/each
List Price
$11.46
/each
External Tube Brush, For Tube Outside Diameter: 3/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389609
MFR #44734
Weiler 44734
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tube Brush, For Tube Outside Diameter: 3/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389609
MFR #44734

Availability:
Factory Order
List Price
$11.46
/each
List Price
$11.46
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
44734 EXTERNAL TUBE FITTING BRUSH, 3/8"

Specifications

For Tube Outside Diameter
0.3750 in - 3/8 in
Mount Type
Shank
Shank Diameter
1/4 in
Specification
ANSI B165.1

Compliance & Safety Data

Click on an icon to learn more