Weiler 44736
Weiler
44736
External Tube Brush, For Tube Outside Diameter: 5/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389611
MFR #44736
List Price
$12.65
/each
List Price
$12.65
/each
External Tube Brush, For Tube Outside Diameter: 5/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389611
MFR #44736
Weiler 44736
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tube Brush, For Tube Outside Diameter: 5/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389611
MFR #44736

Availability:
Factory Order
List Price
$12.65
/each
List Price
$12.65
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
44736 EXTERNAL TUBE FITTING BRUSH, 5/8"

Specifications

For Tube Outside Diameter
0.6250 in - 5/8 in
Mount Type
Shank
Shank Diameter
1/4 in
Specification
ANSI B165.1

Compliance & Safety Data

Click on an icon to learn more