Weiler 44738
Weiler
44738
External Tube Brush, For Tube Outside Diameter: 7/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389613
MFR #44738
List Price
$14.42
/each
List Price
$14.42
/each
External Tube Brush, For Tube Outside Diameter: 7/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389613
MFR #44738
Weiler 44738
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tube Brush, For Tube Outside Diameter: 7/8", Shank Diameter: 1/4", Specification: ANSI B165.1
MI ITEM #04389613
MFR #44738

Availability:
Factory Order
List Price
$14.42
/each
List Price
$14.42
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
44738 EXTERNAL TUBE FITTING BRUSH, 7/8"

Specifications

For Tube Outside Diameter
0.8750 in - 7/8 in
Mount Type
Shank
Shank Diameter
1/4 in
Specification
ANSI B165.1

Compliance & Safety Data

Click on an icon to learn more