Fein Power Tools MOTLX 6-25
Fein Power Tools
MOTLX 6-25
Power Multicutter, Power Source: Air, Air Pressure: 87psi, Overall Length: 200mm, Tool Weight: 2lb
MI ITEM #04393017
MFR #MOTLX 6-25
Quote Required
This product requires a Quote Request
Power Multicutter, Power Source: Air, Air Pressure: 87psi, Overall Length: 200mm, Tool Weight: 2lb
MI ITEM #04393017
MFR #MOTLX 6-25
Fein Power Tools MOTLX 6-25
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Multicutter, Power Source: Air, Air Pressure: 87psi, Overall Length: 200mm, Tool Weight: 2lb
MI ITEM #04393017
MFR #MOTLX 6-25

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MOTLX6-25 PNEUMATIC CUTTER

Specifications

Air Pressure
87 psi
Number Of Pieces
4
Overall Length
200 mm
Power Source
Air, Air
Tool Weight
2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data