Ewellix USA LLC LLTHR 20-2200 P5
Ewellix USA LLC
LLTHR 20-2200 P5
Linear Guide Standard Ball Profile Rail - Series: LLTH, 20 mm Rail, 2200 mm Max Length
MI ITEM #04397108
MFR #LLTHR 20-2200 P5
Quote Required
This product requires a Quote Request
Ewellix USA LLC
LLTHR 20-2200 P5
Linear Guide Standard Ball Profile Rail - Series: LLTH, 20 mm Rail, 2200 mm Max Length
MI ITEM #04397108
MFR #LLTHR 20-2200 P5
Ewellix USA LLC LLTHR 20-2200 P5
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Ewellix USA LLC
LLTHR 20-2200 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 20 mm Rail, 2200 mm Max Length
MI ITEM #04397108
MFR #LLTHR 20-2200 P5

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LLTHR 20-2200 P5

Specifications

Maximum Length
2200 mm, 2200 mm
Measurement Standard
Metric, Metric
Nominal Rail Size
20 mm
Operating Temperature Range
-20 to +80 °C
Rail Screw Size
M6
Series
LLTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data