Ewellix USA LLC LLTHR 30-1640 P5
Ewellix USA LLC
LLTHR 30-1640 P5
Linear Guide Standard Ball Profile Rail - Series: LLTH, 30 mm Rail, 1640 mm Max Length
MI ITEM #04397125
MFR #LLTHR 30-1640 P5
Quote Required
This product requires a Quote Request
Ewellix USA LLC
LLTHR 30-1640 P5
Linear Guide Standard Ball Profile Rail - Series: LLTH, 30 mm Rail, 1640 mm Max Length
MI ITEM #04397125
MFR #LLTHR 30-1640 P5
Ewellix USA LLC LLTHR 30-1640 P5
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Ewellix USA LLC
LLTHR 30-1640 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 30 mm Rail, 1640 mm Max Length
MI ITEM #04397125
MFR #LLTHR 30-1640 P5

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LLTHR 30-1640 P5

Specifications

Maximum Length
1640 mm, 1640 mm
Measurement Standard
Metric, Metric
Nominal Rail Size
30 mm
Operating Temperature Range
-20 to +80 °C
Rail Screw Size
M9
Series
LLTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data