Ewellix USA LLC LLTHR 45-2460 P5
Ewellix USA LLC
LLTHR 45-2460 P5
Linear Guide Standard Ball Profile Rail - Series: LLTH, 45 mm Rail, 2460 mm Max Length
MI ITEM #04397144
MFR #LLTHR 45-2460 P5
Quote Required
This product requires a Quote Request
Ewellix USA LLC
LLTHR 45-2460 P5
Linear Guide Standard Ball Profile Rail - Series: LLTH, 45 mm Rail, 2460 mm Max Length
MI ITEM #04397144
MFR #LLTHR 45-2460 P5
Ewellix USA LLC LLTHR 45-2460 P5
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Ewellix USA LLC
LLTHR 45-2460 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 45 mm Rail, 2460 mm Max Length
MI ITEM #04397144
MFR #LLTHR 45-2460 P5

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LLTHR 45-2460 P5

Specifications

Maximum Length
2460 mm, 2460 mm
Measurement Standard
Metric, Metric
Nominal Rail Size
45 mm
Operating Temperature Range
-20 to +80 °C
Rail Screw Size
M14
Series
LLTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data