Overview
Mfr description
PER.WC87500 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Seal & Single Shield
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog NumberWC87500
- UPC_NO1200106999928
- DescriptionWC87500 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe WC87500 is a 10 mm bore radial/deep groove ball bearing with a 30 mm OD and 0.4800 in width, single seal & single shield for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data