Motion
MB28
Bearing Lock Washer - 140 mm ID, 192 mm Outside Dia., 160 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #04417659
MFR #MB28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 140 mm ID, 192 mm Outside Dia., 160 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #04417659
MFR #MB28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB28 METRIC LOCKWASHER

Specifications

  • Series
    MB
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Key Width
    16 mm
  • Measurement Standard
    Metric
  • Compatible Lock Nut Number
    KM28
  • Manufacturer Product Page
  • UPC_NO
    751968752806
  • Outside Diameter Over Tangs
    192 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text