Motion
1525
BlockGuard, Combination Padlock, Front Dial, 9/32" Open Shackle, Key Controlled, 3/4" Clearance, Shackle Material: Steel
MI ITEM #04422788
MFR #1525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BlockGuard, Combination Padlock, Front Dial, 9/32" Open Shackle, Key Controlled, 3/4" Clearance, Shackle Material: Steel
MI ITEM #04422788
MFR #1525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1525 PADLOCK W/V61 KEY COMB

Specifications

  • Dial Location
    Front
  • Concealed Or Open Shackle
    Open Shackle
  • Key Control
    Key Controlled
  • Vertical Clearance
    3/4 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Covered Body Or Uncovered
    Not Covered
  • Body Width
    1-7/8 in
  • Body Material
    Stainless Steel
  • Horizontal Clearance
    13/16 in
  • Number of Bumpers
    0
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text