Cutting Tool Solutions PT4441
Cutting Tool Solutions
PT4441
Corner Radius End Mill - High Speed Steel Material, 3/4 in Mill Diameter
MI ITEM #04428188
MFR #PT4441
Quote Required
This product requires a Quote Request
Corner Radius End Mill - High Speed Steel Material, 3/4 in Mill Diameter
MI ITEM #04428188
MFR #PT4441
Cutting Tool Solutions PT4441
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - High Speed Steel Material, 3/4 in Mill Diameter
MI ITEM #04428188
MFR #PT4441

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
PT4441 EM 3/4" .030R PER PRINT

Specifications

Mill Diameter
0.7500 in - 3/4 in
Mill Material
High Speed Steel
Finish/Coating
Uncoated
Corner Radius
0.03 in
Number of Flutes
2
Shank Diameter
3/4 in
Center Cutting
Center Cutting
Extended Reach
Does Not Have Extended Reach Neck

Compliance & Safety Data

Click on an icon to learn more