Motion
CFES8BR
Solid Eccentric Stud Type Cam Follower-Hex Head - CFE Series, 8 mm Roller Dia, 8 mm Stud Dia, 20 mm Stud Length, High Carbon Chromium Bearing Steel Material
MI ITEM #04434097
MFR #CFES8BR
List Price$106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Eccentric Stud Type Cam Follower-Hex Head - CFE Series, 8 mm Roller Dia, 8 mm Stud Dia, 20 mm Stud Length, High Carbon Chromium Bearing Steel Material
MI ITEM #04434097
MFR #CFES8BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.63/each for your price

Overview

Mfr description
CFES8BR METRIC CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Head Type
    Hex Head
  • Thread Type
    ISO 724:1993, JIS B 0205:2001
  • Precision Rating
    JIS Class 0
  • Eccentricity
    0.25 mm
  • Series
    CFE
  • Manufacturer Upc Number
    4549557012068
  • UPC_NO
    4549557012068
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text