Motion
6314 NR/C3

SKF
6314 NR/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, With Snap Ring
MI ITEM #04472467
MFR #6314 NR/C3
Your Price$616.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314 NR/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, With Snap Ring
MI ITEM #04472467
MFR #6314 NR/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$616.16/each(List $739.39)

Overview

Mfr description
6314 NR/C3 SGLE ROW BALL BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    35 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6300 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    24954 lbf
  • Radial Static Load Capacity
    15287 lbf
  • Manufacturer Catalog Number
    6314 NR/C3
  • UPC_NO
    7316577099259
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring
  • Description
    6314 NR/C3 SGLE ROW BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6314 NR/C3 Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, open closure, 150 mm outside diameter, and 35 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text