Motion
8MPC50S36

TB WOODS
8MPC50S36

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 36 mm Belt Width, 50 Teeth, Taper Lock Bushed, 2012
MI ITEM #04480575
MFR #8MPC50S36
Your Price$393.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC50S36

High Torque Drive (HTD) Belt Sprocket - GT2, 8 mm Pitch, 36 mm Belt Width, 50 Teeth, Taper Lock Bushed, 2012
MI ITEM #04480575
MFR #8MPC50S36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$393.05/each(List $431.22)

Overview

Mfr description
8MPC-50S-36-2012 QTPCII SPKT

Specifications

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.86 in
  • Number Of Hubs
    0
  • Outside Diameter
    4.95 in
  • Pitch Diameter
    5.013 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • UPC_NO
    698672185394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text