Brewer Machine & Gear Company GM
Brewer Machine & Gear Company
GM
Manual Tensioner - Series: G, Flange Mount, Flange Mount
MI ITEM #04482354
MFR #GM
List Price
$30.65
/each
List Price
$30.65
/each
Manual Tensioner - Series: G, Flange Mount, Flange Mount
MI ITEM #04482354
MFR #GM
Brewer Machine & Gear Company GM
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: G, Flange Mount, Flange Mount
MI ITEM #04482354
MFR #GM

Availability:
In stock
List Price
$30.65
/each
List Price
$30.65
/each
Shipping
Shipping

Overview

Mfr Description
GM MED FLG MNTD POSITIONER

Specifications

Adjustment Type
Flange Mount, Flange Mount
Bolt Center-to-Center Length
3.0000 in
Mount Type
Flange Mount
Mounting Hole Diameter
0.3750 in, 0.3750 in
Overall Width
2.0000 in
Series
G
Product Type
Manual Tensioners
Product Types
Flange Mount Tensioner, Flange Mount Tensioner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data