Motion
C2062HR NP SPEC D-1 E4PIN NICKEL PLATED

PEER CHAIN
C2062HR NP SPEC D-1 E4PIN NICKEL PLATED

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, D-1 Attachment , Riveted, Nickel Plated Material
MI ITEM #04486179
MFR #C2062HR NP SPEC D-1 E4PIN NICKEL PLATED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2062HR NP SPEC D-1 E4PIN NICKEL PLATED

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, D-1 Attachment , Riveted, Nickel Plated Material
MI ITEM #04486179
MFR #C2062HR NP SPEC D-1 E4PIN NICKEL PLATED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2062HR NP SPEC D-1 E4PIN NICKEL PLATED
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.

Specifications

  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Attachment Link Number
    D-1
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Nickel Plated
  • Chain Standard
    ANSI
  • Tensile Strength
    12125 ft-lbs
  • Roller Width
    0.500 in
  • Roller Diameter
    0.875 in
  • Pin Diameter
    0.235 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Series
    Double Pitch Heavy
  • Weight
    lbs
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text