1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
PEER Bearing
PAS-204-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #
04486406
MFR #
PAS-204-HT
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Housings
PEER Bearing PAS-204-HT
PEER Bearing
PAS-204-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #
04486406
MFR #
PAS-204-HT
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER Bearing
PAS-204-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #
04486406
MFR #
PAS-204-HT
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
PAS-204-HT TAPPED BASE PILLOW BLOCK
Specifications
Base Width
1.5000 in
Base to Bore Centerline
1.3125 in - 1-5/16 in
Bolt Center-to-Center Length
2.0000 in - 2 in
Bolt Size
0.3750 in
Bore Type
Round, Round
Compatible Bore Diameter
20 mm, 0.7500 in - 3/4 in, 0.8125 in - 13/16 in
Housing Construction
Solid
Housing Material
Cast Iron, Cast Iron
Manufacturer Catalog
Click here
Manufacturer UPC Number
8865590634095
Overall Height
2.5625 in
Overall Length
3.1250 in
Product Type
Pillow Block Housings
Mounting Type
Tapped Base
Base to Bore Centerline
1.3125 in
Bearing Type
Pillow Block Housings
Bolt Center-to-Center Length
2.0000 in, 2.0000 in
Compatible Bore Diameter
20 mm, 20 mm, 0.7500 in, 0.7500 in, 0.8125 in, 0.8125 in
Housing Construction
Solid, Solid
Mounting Type
Tapped Base
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data