Overview
Mfr description
WC88506 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberWC88506
- UPC_NO1200106970576
- DescriptionWC88506 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe WC88506 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 0.9449 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data