Motion
30-GC6310-01

REXNORD INC
30-GC6310-01

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04491817
MFR #30-GC6310-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC6310-01

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04491817
MFR #30-GC6310-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-GC6310-01 IDL 35 A/S STL EQ R/G

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    11 (Both Side) in, 11 (Center) in
  • Overall Width
    41 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    29-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text