Overview
Mfr description
36-GC6057-02 IDL P/A 4.5DRP SPRL F/S
Specifications
- CEMA RatingCEMA C
- Idler TypeSpiral Return Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length39 in
- Overall Width47-1/2 in
- Distance Between Mounting Holes45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data