Overview
Mfr description
42-GB4031-02 IDL P/A 4.75RIS STL F/S
Specifications
- CEMA RatingCEMA B
- Idler TypeFlat Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length45 in
- Overall Width52-3/4 in
- Distance Between Mounting Holes51 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data