Motion
30-GC5030-02 IDL*A/S 4.75RIS ST F/S

REXNORD INC
30-GC5030-02 IDL*A/S 4.75RIS ST F/S

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04492242
MFR #30-GC5030-02 IDL*A/S 4.75RIS ST F/S
List Price$4,233.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GC5030-02 IDL*A/S 4.75RIS ST F/S

Flat Training Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
MI ITEM #04492242
MFR #30-GC5030-02 IDL*A/S 4.75RIS ST F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,233.69/each for your price

Overview

Mfr description
30-GC5030-02 IDL A/S 4.75RIS STL F/S

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    33 in
  • Overall Width
    40-3/4 in
  • Distance Between Mounting Holes
    39 in
  • UPC_NO
    698210830731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text