Motion
30-GD6043-02

REXNORD INC
30-GD6043-02

Disc Return Idler - CEMA D Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04492605
MFR #30-GD6043-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30-GD6043-02

Disc Return Idler - CEMA D Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04492605
MFR #30-GD6043-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-GD6043-02 RTN D 4.5 DROP DSCRUB F/S
  • 30-d6043 6x33 RuB Disc Rol Factory Sealed w/4.5 Drop Brkt

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA D
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    33 in
  • Overall Width
    41 in
  • Distance Between Mounting Holes
    39 in
  • Weight
    34.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text