Motion
24172B
Spherical Roller Bearing - 360 mm ID, 600 mm OD, 243 mm Width, Straight Bore, Open, C0
MI ITEM #04493307
MFR #24172B
List Price$98,645.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 360 mm ID, 600 mm OD, 243 mm Width, Straight Bore, Open, C0
MI ITEM #04493307
MFR #24172B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98,645.16/each for your price

Overview

Mfr description
24172-BE-XL SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    630 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Sheet Metal
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    241
  • UPC_NO
    4047643124836
  • Weight
    590.838 lbs
  • Maximum Speed
    890 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text