1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Norton Abrasives
61463610405
Dressing Stick -
MI ITEM #
04501657
MFR #
61463610405
List Price
$23.86
/each
Qty
List Price
$23.86
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Dressing Tools
Dressing Sticks
Norton Abrasives 61463610405
Norton Abrasives
61463610405
Dressing Stick -
MI ITEM #
04501657
MFR #
61463610405
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Norton Abrasives
61463610405
Dressing Stick -
MI ITEM #
04501657
MFR #
61463610405
Availability:
In stock
List Price
$23.86
/each
Sign in
for your price
Qty
List Price
$23.86
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
61463610405 1 X 1 X 6 38A150-HVBE STICK
Specifications
Material
Aluminum Oxide
Face Shape
Square
Width
1.0000 in - 1 in
Height
1.0000 in - 1 in
Length
6.0000 in - 6 in
Grit Number
150
Grade
Coarse
Package Quantity
5
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Saint Gobain Norton Metal Abrasives
Grinding, Cutting-Off, Stock Removal, Blending, Polishing & Finishing
Saint Gobain Bear-Tex
Saint Gobain Bear-Tex