DSI 6450
DSI
6450
6450 Open Cell Weatherstrip 3/8" X 1/2" X 50'
MI ITEM #04504599
MFR #6450
List Price
$51.59
/each
List Price
$51.59
/each
DSI
6450
6450 Open Cell Weatherstrip 3/8" X 1/2" X 50'
MI ITEM #04504599
MFR #6450
DSI 6450
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
6450

6450 Open Cell Weatherstrip 3/8" X 1/2" X 50'
MI ITEM #04504599
MFR #6450

Availability:
In stock
List Price
$51.59
/each
List Price
$51.59
/each
Shipping
Shipping

Overview

Mfr Description
6450 3/8" X 1/2" X 50' DORTITE TAPE
  • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber
  • Non-Stretch Backing With Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!

Specifications

Adhesion Strength
HIGH, HIGH
Product Types
WEATHERSTRIP GASKET SEAL TAPE, WEATHERSTRIP GASKET SEAL TAPE
Application
Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply, Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
Backing Material
OPEN CELL SPONGE RUBBER, OPEN CELL SPONGE RUBBER
Color
BLACK, BLACK
Manufacturer Catalog Number
6450, 6450
Manufacturer Stock Number
6450
Material
HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA, HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA
Maximum Operating Temperature
200° F, 200° F
Mounting Type
PSA, PSA
Number of Pieces
1 ROLL
Operating Temperature Range
-20°F To 200 °F
Overall Length
50 ft, 50 ft
Overall Thickness
3/8 in, 3/8 in
Overall Width
1/2 in, 1/2 in
Shelf Life
1 YEAR
Type
OPEN CELL SPONGE RUBBER, OPEN CELL SPONGE RUBBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data