Motion
NKXR20
Needle Roller Bearing - 20 mm Bore, 30 mm OD, 30 mm Width, Open
MI ITEM #04507232
MFR #NKXR20
List Price$270.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 30 mm OD, 30 mm Width, Open
MI ITEM #04507232
MFR #NKXR20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.48/each for your price

Overview

Mfr description
NKXR20-XL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    3700 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    5400 lbf
  • Max Rpm
    10000 rpm
  • Series
    NKXR
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 5429
  • UPC_NO
    4012802735994
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKXR20 Needle Roller Bearing features a 20 mm bore diameter, 30 mm outside diameter, 30 mm overall width, and an open closure type, making it suitable for mechanical applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text