1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Akro-Mils
HD4824F
Bin Cabinets - Gray/Yellow, Powder Coated, Steel / Industrial Grade Polymers, 72 x 24 x 48 in
MI ITEM #
04510550
MFR #
HD4824F
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Storage and Containers
Storage Cabinets
Akro-Mils HD4824F
Akro-Mils
HD4824F
Bin Cabinets - Gray/Yellow, Powder Coated, Steel / Industrial Grade Polymers, 72 x 24 x 48 in
MI ITEM #
04510550
MFR #
HD4824F
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Akro-Mils
HD4824F
Bin Cabinets - Gray/Yellow, Powder Coated, Steel / Industrial Grade Polymers, 72 x 24 x 48 in
MI ITEM #
04510550
MFR #
HD4824F
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
HD4824F HEAVY DUTY BIN CABINET WITH
Made in the USA
1500 lb. Weight Capacity
All-welded cabinets made of 16-gauge steel with 7-gauge reinforced corners
216 AkroBins included
Show More
Specifications
Color
Gray/Yellow, Gray/Yellow
FM Approval
Not FM Approved
Lockable
Lockable
Outside Height
72 in
Outside Length
24 in
Outside Width
48 in
Overall Height
72 in
Overall Length
24 in
Overall Width
48 in
Package Quantity
1
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data