Motion
SX0964LLU

NTN
SX0964LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 118 mm OD, 40 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04510645
MFR #SX0964LLU
List Price$187.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0964LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 118 mm OD, 40 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04510645
MFR #SX0964LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.71/each for your price

Overview

Mfr description
SX0964LLU BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Full Contact Seal - Both Sides
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Radial Dynamic Load Capacity
    6040 lbf
  • Radial Static Load Capacity
    3480 lbf
  • Manufacturer Catalog Number
    SX0964LLU
  • Manufacturer Upc Number
    4550253073970
  • UPC_NO
    4550253073970
  • Description
    SX0964LLU BALL BRG
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SX0964LLU is a 45 mm bore radial/deep groove ball bearing with 118 mm OD, 40 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text