Motion
06088104
Safety Goggle - Transparent, Transparent Frame/Temple, ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007 Rating
MI ITEM #04511445
MFR #06088104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Transparent Frame/Temple, ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007 Rating
MI ITEM #04511445
MFR #06088104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06088104 GOGGLES CHEMICAL SPLASH CL

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog
  • Size
    Universal
  • Product Line
    Z100
  • Protection Type
    Chemical Splash
  • Frame Color
    Transparent
  • UV Protection
    Provides UV Protection
  • Headband Material
    Neoprene
  • Approval Listing Regulations
    ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007
  • Ventilation
    Indirect Vent
  • Fit
    Regular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text