Motion
F20304W
Disposable Liner or Bag - 2 mil Thickness, Transparent, 3 in Wide, 4 in Long
MI ITEM #04512545
MFR #F20304W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 2 mil Thickness, Transparent, 3 in Wide, 4 in Long
MI ITEM #04512545
MFR #F20304W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F20304W BAG 3X4 2MIL WRITEON ZIPPER

Specifications

  • Thickness
    2 mil
  • Color
    Transparent
  • Material
    Polyethylene/Polypropylene
  • Width Of The Bag Liner
    3 in
  • Length Of The Bag Liner
    4 in
  • Dispensing Type
    Inner Dispenser Packs
  • Closure Type
    Resealable Zipper
  • Recycled Content
    Contains Recycled Content
  • Meets Industry Standards By
    FDA
  • FDA Approved
    FDA Approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text