Overview
Mfr description
PSE550-A LOW DIFFERENTIAL PRESSURE
- Monitor small pressure differences between two pneumatic sources
- Power supply requirement: 12 to 24 VDC
- Analog ouput options: 1 to 5V, or 4 to 20mA
- Accuracy: ±1% of F.S.
- Repeatability: ±0.3% of F.S.
- Piping to fit ø4mm I.D. pneumatic tubing
Specifications
- Operating Pressure Range-50 to 50 kPa
- SeriesPSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data