Motion
K1186-04X500
K1186-04X500 K1186 Series 0.475 in. Nominal OD Utility Grade PVC Air Hose
MI ITEM #04524552
MFR #K1186-04X500
List Price$0.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1186-04X500 K1186 Series 0.475 in. Nominal OD Utility Grade PVC Air Hose
MI ITEM #04524552
MFR #K1186-04X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.51/each for your price

Overview

Mfr description
K1186-04 X 500
  • Economical, lightweight construction. U. V. and weather resistant. One-piece coils. Individually shrink-wrapped assemblies are available. Phthalate Free!

Specifications

  • Additional Details
    A lightweight utility air and water hose economically designed for indoor and outdoor applications operating in temperate climate conditions.
  • Application
    Transfer of air, water and mild water soluble chemicals., Indoor/outdoor air tool service.
  • Working Pressure
    300 psi
  • Product Types
    Series K1186 Utility Grade PVC Air Hose
  • Type
    Reinforced Air and Water Hose
  • Manufacturer Upc Number
    822353101339
  • UPC_NO
    822353101339
  • Color
    Blue
  • Hose Covering Material
    PVC compound
  • Style
    Utility Grade PVC Air Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text