Overview
Mfr description
PL5070-005-4120403-12.0 PLANETARY GEARHE
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01442
- Manufacturer Upc Number884107229546
- UPC_NO884107229546
- Weight1.4107 kg, 3.11 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data