Motion
D2404-L06-04
USA Sealing Stud Straight - 6 mm Male Metric x 1/4 in Male Pipe Rigid
MI ITEM #04532337
MFR #D2404-L06-04
List Price$10.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Stud Straight - 6 mm Male Metric x 1/4 in Male Pipe Rigid
MI ITEM #04532337
MFR #D2404-L06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.27/each for your price

Overview

Mfr description
L06MBT-04MP STRAIGHT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    1/4-18
  • End 1 Style
    Male Metric
  • Both Ends Style/Type
    Compression to Male NPTF
  • Shape
    STRAIGHT
  • End 1 Size
    6 mm
  • ManufacturerName (description attribute)
    Brennan
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Description Keyword
    6 mm Male Metric x 1/4 in Male Pipe Rigid
  • Overall Length
    38.0
  • Hex Body
    17.0
  • Series
    D2404
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text