Mobil Lubricants DTE 25
Mobil Lubricants
DTE 25
Hydraulic Oil - 208 L, 46 ISO Grade
MI ITEM #04535865
MFR #DTE 25
Quote Required
This product requires a Quote Request
Hydraulic Oil - 208 L, 46 ISO Grade
MI ITEM #04535865
MFR #DTE 25
Mobil Lubricants DTE 25
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - 208 L, 46 ISO Grade
MI ITEM #04535865
MFR #DTE 25

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MOBIL DTE25 208 LITRE

Specifications

Additives Included
Anti-Wear
Container Size
208 L, 208 L
ISO Grade
46, 46
Oil Type
Hydraulic Oil, Hydraulic Oil
Viscosity
44.2 cSt @ 40° C, 6.65 cSt @ 100° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data