Techniweld E6013
Techniweld
E6013
E6013 AC/DC Welding Electrode - Electrode Type: E6013 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 500 lb
MI ITEM #04537477
MFR #E6013
Quote Required
This product requires a Quote Request
E6013 AC/DC Welding Electrode - Electrode Type: E6013 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 500 lb
MI ITEM #04537477
MFR #E6013
Techniweld E6013
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E6013 AC/DC Welding Electrode - Electrode Type: E6013 AC/DC, Steel, Overall Diameter: 3/32 in, Container Size: 500 lb
MI ITEM #04537477
MFR #E6013

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6013I09305 6013-3/32 ELECTRODES 5#

Specifications

Container Size
500 lb, 500 lb
Electrode Type
E6013 AC/DC, E6013 AC/DC
Material
Steel, Steel
Overall Diameter
3/32 in, 3/32 in
Package Quantity
5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data